Shop All Flushmount Lights
Elk Lighting
Grand Aisle 2-Light Outdoor Flush Mount in Hazelnut Bronze
Mfr # 42253/2
Zoro # G2632851
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11
- Width 11
- Height 6
- Inside Diameter 11
- Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 42253/2
- Zoro # G2632851
- UPC # 748119013848
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11 |
Width | 11 |
Height | 6 |
Inside Diameter | 11 |
Details
Finish | Hazelnut Bronze |
Material | Cast Aluminum |
Weight | 5 |
Color | Brown |
Bulb 1 Count | 2 |
Outdoor | Yes |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 60 |
Bulb 1 Type | A19 |
Bulb 1 Included | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite J118 100w 120v replacement light bulb lamp, 2PK (J118 100W 120V PLUSRITE)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- DABMAR LIGHTING Well Light, DW15, B, Cast, Aluminum (DW15-B)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- MAXIM Malaga 3-Light 16" Wide White Flush Mount Light (2681MRWT)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- ILC Replacement For EIKO, DKDS615W95927DIM120 (DKDS-6-15W/9.5/927-DIM-120)
- Elk Lighting Flushmount Lights