Shop All Chandeliers
Elk Lighting
Gloucester 5-Light Chandelier in Antique Bronze
Mfr # 15042/5
Zoro # G2628828
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Material Wrought Iron
- Height 27
- Width 24
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15042/5
- Zoro # G2628828
- UPC # 748119014203
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 27 |
Width | 24 |
Inside Diameter | 24 |
Length | 24 |
Details
Finish | Antique Bronze |
Material | Wrought Iron |
Weight | 7 |
Color | Brown |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Bulb 1 Count | 5 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Patlite Lmp-0094 replacement light bulb lamp, 10PK (LMP-0094 PATLITE)
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- WESTINGHOUSE Bulb Halogen 75W 2End T3 (04779)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- LIGHTING BUSINESS 135 in. Graham 12-Light Chandelier Lighting, Chrome & Clear (LI2954504)
- Elk Lighting Chandeliers