Shop All Sconces
Elk Lighting
Glendale 1-Light Outdoor Wall Lamp in Regal Bronze
Mfr # 45000/1
Zoro # G2594458
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13
- Width 7
- Finish Regal Bronze
- Material Cast Aluminum
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45000/1
- Zoro # G2594458
- UPC # 748119040912
- Country of Origin China
- Category Sconces
Dimensions
Height | 13 |
Width | 7 |
Length | 8 |
Details
Finish | Regal Bronze |
Material | Cast Aluminum |
Weight | 2 |
Color | Brown |
Bulb 1 Included | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 100 |
Bulb 1 Count | 1 |
Bulb 1 Type | A19 |
Outdoor | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Universal Voltage Input, CV, 0-10V, 75W, 24V (T1M1UNV024V-75L)
- ILB GOLD Xi180C125V200Bsf1M Ballast Led (XI180C125V200BSF1M)
- ILC Replacement for Second Wind AIR Purifier 1076 replacement light bulb lamp (1076 SECOND WIND AIR PURIFIER)
- LEDLENSER Ledlenser Helmet Band Fixing Clip Type A (880587)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- ELK LIGHTING Crowley 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45065/1)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- CWI LIGHTING Led Sconce With Brass Finish (1204W12-1-625)
- Elk Lighting Sconces