Shop All Post Lighting
Elk Lighting
Glendale 1-Light Outdoor Post Mount in Regal Bronze
Mfr # 45005/1
Zoro # G2578699
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Regal Bronze
- Color Brown
- Height 17
- Length 9
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45005/1
- Zoro # G2578699
- UPC # 748119040943
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 17 |
Length | 9 |
Width | 9 |
Inside Diameter | 9 |
Details
Finish | Regal Bronze |
Color | Brown |
Material | Glass, Metal |
Weight | 3 |
Bulb 1 Count | 1 |
Bulb 1 Included | No |
Bulb 1 Base | E26 Medium |
Outdoor | Yes |
Bulb 1 Wattage | 100 |
Bulb 1 Type | A19 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB T6.5 E17 WW 20W (BP20T61/2/SULED)
- ELCO LIGHTING Round Monopoint Canopy Track Accessory (EP819B)
- WOBBLE LIGHT WOBBLE LIGHT 85W, T3 Screw-In Fluorescent Light Bulb (111908)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- WADDELL Post Top Large Ball Pine (110)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- NUVO Mounting Post - 2 in. Diameter - Old Bronze Finish (SF76-639)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Elk Lighting Post Lighting