Shop All Pendants
Elk Lighting
Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass
Mfr # 528-1SLV
Zoro # G2614277
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 7
- Length 5
- Width 5
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 528-1SLV
- Zoro # G2614277
- UPC # 748119528175
- Country of Origin China
- Category Pendants
Dimensions
Height | 7 |
Length | 5 |
Width | 5 |
Inside Diameter | 5 |
Details
Color | Silver |
Finish | Satin Nickel |
Weight | 3 |
Material | Glass, Metal |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 1 |
Outdoor | No |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Coilex® Tapered Baffle, 5102 (5102WB)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- STEELMAN LED Replacement Bulb to Fit C & D Cell Mag Lites (ST99018)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (14216/1-LED)
- ELK LIGHTING Chadwick 1-Lght Pndnt Polished Nickel w/Matching Shade - Incl LED Bulb (66114-1-LED)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- Elk Lighting Pendants