Shop All Post Lighting
Elk Lighting
Forged Jefferson 3-Light Outdoor Post Mount in Charcoal
Mfr # 47075/3
Zoro # G2580336
product price: $370.00
/ea
Free Shipping & Returns
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Charcoal
- Color Gray
- Length 9
- Height 23
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 47075/3
- Zoro # G2580336
- UPC # 748119070827
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 9 |
Height | 23 |
Width | 9 |
Inside Diameter | 9 |
Details
Finish | Charcoal |
Color | Gray |
Material | Steel |
Weight | 8 |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 3 |
Bulb 1 Type | B11 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Included | No |
Outdoor | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Kx60cl/mc replacement light bulb lamp (KX60CL/MC BULBRITE)
- SUNLITE LED Linestra Light Bulb, LN35 Relcmnt, 11.5-in, 5W 35W=, Dimmable, S14s Base, 420 Lumens, 27K (53149-SU)
- GEMMY INDUSTRIES Gemmy Industries 238922 Outdoor LED Spotlight - Green (238922)
- ELCO LIGHTING 4 IC Airtight Shallow New Construction Housing" (EL492ICA)
- UNIVERSAL FOREST Ufp Post Top, 6-3/4 In H, French Gothic, Pine, White (106515)
- CWI LIGHTING Winfield 1 Light Black Outdoor Lantern Head (0414PT10-1-101)
- DECKORATORS 142433 Solar Post Cap, 4 in L, 4 in W, Cedar/Plastic, Copper (2268C)
- DABMAR LIGHTING Pole, Steel, 15 ft., Direct Burial (PT-15-BZ)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- Elk Lighting Post Lighting