Shop All Pendants
Elk Lighting
Forged Jefferson 3-Light Outdoor Pendant in Charcoal
Mfr # 47074/3
Zoro # G2629458
product price: $370.00
/ea
Free Shipping & Returns
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 22
- Length 9
- Width 9
- Inside Diameter 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 47074/3
- Zoro # G2629458
- UPC # 748119070810
- Country of Origin China
- Category Pendants
Dimensions
Height | 22 |
Length | 9 |
Width | 9 |
Inside Diameter | 9 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Color | Gray |
Finish | Charcoal |
Weight | 8 |
Material | Steel |
Cord Color | Black |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 3 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Included | No |
Outdoor | Yes |
Bulb 1 Type | B11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Metal Remote, 13 Cover, Single Hd, Wh (SRM13WH)
- AMERTAC Ntlt Glow Panel 2Clr (NL-GLOW-2)
- EXO Outdoor Accessory, Wall/Pole Bracket (4041)
- RECYCLEPAK Veolia Ballast Recycling Kit, 14x10x11-1/2In (SUPPLY-040)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- HUDSON VALLEY Haverhill 15.75 Inch 1 Light Pendant (7311-OB)
- Elk Lighting Pendants