Shop All Post Lighting
Elk Lighting
Forged Brookridge 3-Light Outdoor Post Mount in Charcoal
Mfr # 47105/3
Zoro # G2580500
product price: $386.00
/ea
Free Shipping & Returns
$386.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Charcoal
- Length 8
- Height 23
- Width 8
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 47105/3
- Zoro # G2580500
- UPC # 748119070964
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 8 |
Height | 23 |
Width | 8 |
Inside Diameter | 8 |
Details
Finish | Charcoal |
Color | Gray |
Weight | 5 |
Material | Steel |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Bulb 1 Count | 3 |
Bulb 1 Wattage | 60 |
Bulb 1 Included | No |
Outdoor | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- HALO Par Metal Splay, 5000 (5000P)
- ILC Replacement For EIKO VTS4PS60840UD (VTS4/PS60/840/UD)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- NUVO Hopkins Outdoor Small Post Lantern 1 Light Matte Black Finish (60/6116)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- LIVEX LIGHTING Textured BlackOutdoor Post Light, 3 Light (7710-14)
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- DABMAR LIGHTING Pier, Mount 3" Base (BS222-B)
- Elk Lighting Post Lighting