Shop All Flushmount Lights
Elk Lighting
Flushmounts 2-Light Flush Mount in Oiled Bronze with Off-white Glass
Mfr # 15025/2
Zoro # G2637760
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 13
- Height 6
- Finish Oiled Bronze
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15025/2
- Zoro # G2637760
- UPC # 748119013947
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 |
Width | 13 |
Height | 6 |
Inside Diameter | 13 |
Details
Finish | Oiled Bronze |
Color | Black |
Weight | 7 |
Material | Glass, Metal |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 2 |
Outdoor | No |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable 6-Pack (LR23761-6PK)
- LIGHTOLIER Track Head, LED, 90CRI, 1100 lm, 30D, Black (TH10930NF1B)
- ILC Replacement for Viva 13W 27K 2700k 4-pin Compact Fluorescent replacement light bulb lamp (13W 27K 2700K 4-PIN COMPACT FLUORESCENT VIVA)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- Elk Lighting Flushmount Lights