Shop All Flushmount Lights
Elk Lighting
FlshMnts 2-Lght Flsh Mnt Oiled Brnz w/Off-Wht Glass - Incl LED Bulbs
Mfr # 15025/2-LED
Zoro # G2615972
product price: $254.00
/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 13
- Height 6
- Finish Oiled Bronze
- Inside Diameter 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15025/2-LED
- Zoro # G2615972
- UPC # 748119053189
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 |
Width | 13 |
Height | 6 |
Inside Diameter | 13 |
Details
Finish | Oiled Bronze |
Weight | 7 |
Color | Black |
Material | Glass, Metal |
Bulb 1 Wattage | 9.5 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 2 |
Outdoor | No |
Bulb 1 Type | A19 LED |
Bulb 1 Included | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F14WT5/830/ECO)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ACCESS LIGHTING Granada, LED Flush Mount, White Finish, Acrylic Lens Acrylic (49981LEDD-WH/ACR)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6340B)
- Elk Lighting Flushmount Lights