Shop All Semi-Flushmount Lights
Elk Lighting
Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss
Mfr # 70213/2
Zoro # G2625547
product price: $372.00
/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Tiffany Bronze
- Inside Diameter 14
- Length 14
- Color Brown
- Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 70213/2
- Zoro # G2625547
- UPC # 748119114200
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 14 |
Length | 14 |
Height | 10 |
Width | 14 |
Cord Length (inches) | 6 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Details
Finish | Tiffany Bronze |
Color | Brown |
Material | Glass, Metal |
Weight | 6 |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 100 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 2 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-N-ULTRA)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- CURRENT GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/C/U/MED/O)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Small (QI004236.S)
- Elk Lighting Semi-Flushmount Lights