Shop All Chandeliers
Elk Lighting
Equilibrium 6-Light Chandelier in Matte Gold with Clear Crystal
Mfr # 12135/6
Zoro # G2597188
product price: $1,306.00
/ea
Free Shipping & Returns
$1,306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Gold, Polished Nickel
- Height 12
- Color Gold
- Material Glass, Steel
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 12135/6
- Zoro # G2597188
- UPC # 748119132662
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 12 |
Length | 24 |
Width | 24 |
Inside Diameter | 24 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Cord Length (inches) | 72 |
Chain Length (inches) | 36 |
Details
Finish | Matte Gold, Polished Nickel |
Color | Gold |
Material | Glass, Steel |
Dimmable | Yes |
Weight | 12 |
Outdoor | No |
Bulb 1 Count | 6 |
Bulb 1 Wattage | 60 |
Cord Color | Clear |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | Torpedo |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- ILB GOLD Socket, -Mogul-Screw (SOCKET-MOGUL-SCREW)
- ILC Replacement for Eiko 81194 replacement light bulb lamp (81194 EIKO)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 6IN 30K 90CRI WL MW)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING Crystal Branches 5-Light Chandelier in Burnt Bronze (11775/5)
- ELK LIGHTING Huarco 6-Lght Chandelier in Seashell & Sage Grn w/Floral-shaped Glass (86053)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- SATCO Led T8 1Pin Wh 54W 1Pk (S9919)
- Elk Lighting Chandeliers