Shop All Semi-Flushmount Lights
Elk Lighting
English Ivy 3-Lght Semi Flush in Tiffany Brnz with Tiffany Style Glass
Mfr # 933-TB
Zoro # G2617862
product price: $416.00
/ea
Free Shipping & Returns
$416.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10
- Color Brown
- Material Glass, Metal
- Length 16
- Width 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 933-TB
- Zoro # G2617862
- UPC # 830335005551
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 16 |
Width | 16 |
Height | 8 |
Inside Diameter | 16 |
Details
Finish | Tiffany Bronze |
Weight | 10 |
Color | Brown |
Material | Glass, Metal |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Count | 3 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 75 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- NITECORE 9800 Lumen USB-C Rechargeable Flashlight (TM9K-TAC)
- ILC Replacement for Sylvania 32169 (32169 SYLVANIA)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- LIVEX LIGHTING English BronzeSemi Flush, 3 Light (58063-92)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- Elk Lighting Semi-Flushmount Lights