Shop All Pendants
Elk Lighting
Elysburg 1-Light Mini Pendant in Satin Nickel with White Swirl Glass
Mfr # 7634/1
Zoro # G2627647
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 15
- Length 7
- Width 7
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 7634/1
- Zoro # G2627647
- UPC # 748119763415
- Country of Origin China
- Category Pendants
Dimensions
Height | 15 |
Length | 7 |
Width | 7 |
Inside Diameter | 7 |
Cord Length (inches) | 72 |
Details
Color | Silver |
Finish | Satin Nickel |
Weight | 2 |
Material | Glass, Metal |
Bulb 1 Base | E26 Medium |
Outdoor | No |
Bulb 1 Count | 1 |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 40W Std Bse R-14 Fl (03604)
- STREAMLIGHT Battery for Stylus Pro Usb, 66143 (66143)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- ELK LIGHTING Boudreaux 1-Light Mini Pendant in Matte Black with Clear Glass (15343/1)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Chadwick 1-Lght Pndnt Polished Nickel w/Matching Shade - Incl LED Bulb (66114-1-LED)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (14216/1-LED)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- Elk Lighting Pendants