Shop All Flushmount Lights
Elk Lighting
Elizabethan 6-Light Flush Mount in Weathered Zinc with Clear Crystal
Mfr # 15994/6
Zoro # G2616036
product price: $676.00
/ea
Free Shipping & Returns
$676.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17
- Width 17
- Height 10
- Color Gray
- Material Crystal, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15994/6
- Zoro # G2616036
- UPC # 748119098074
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 17 |
Width | 17 |
Height | 10 |
Inside Diameter | 17 |
Details
Finish | Weathered Zinc |
Color | Gray |
Material | Crystal, Metal |
Weight | 10 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Count | 6 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Type | B11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46736)
- FEIT ELECTRIC 32 W PL 5.2 in. L CFL Bulb Neutral White Speciality 3500 K (PLT32E/35)
- GE LAMPS GE LIGHTING 20W, T4 Ceramic Metal Halide HID Light Bulb (CMH20/T/U/830GU6.5)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF4 4FT MIN10 50W 40K MVOLT OP BRZ)
- ET2 Elements 2-Light 14" Wide Satin Nickel Flush Mount Light (E95002-100SN)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-09)
- Elk Lighting Flushmount Lights