Shop All Chandeliers
Elk Lighting
Elizabethan 5-Light Chandelier in Dark Bronze with Clear Crystal
Mfr # 15965/5
Zoro # G2596199
product price: $886.00
/ea
Free Shipping & Returns
$886.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Height 20
- Material Crystal, Metal
- Width 21
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15965/5
- Zoro # G2596199
- UPC # 748119098029
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 20 |
Width | 21 |
Inside Diameter | 21 |
Length | 21 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Dark Bronze |
Material | Crystal, Metal |
Color | Brown |
Weight | 9 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Bulb 1 Count | 5 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- Z-LITE Lagoon 5 Light Chandelier, Matte Black & Matte Opal (703-5-MB)
- Elk Lighting Chandeliers