Shop All Chandeliers
Elk Lighting
Elizabethan 14-Light Chandelier in Dark Bronze with Clear Crystal
Mfr # 15968/8+6
Zoro # G2610950
product price: $2,598.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,598.00
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Color Brown
- Inside Diameter 35
- Length 35
- Width 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15968/8+6
- Zoro # G2610950
- UPC # 748119097961
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 35 |
Length | 35 |
Width | 35 |
Height | 37 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Dark Bronze |
Color | Brown |
Weight | 30 |
Material | Crystal, Metal |
Bulb 1 Count | 14 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- WESTINGHOUSE Westinghouse Lighting 7016800 Light Fixture Beaded Chain (7016800)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850 ALTO 30PK)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3949)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Elk Lighting Chandeliers