Shop All Flushmount Lights
Elk Lighting
Elizabethan 10-Light Flush Mount in Dark Bronze with Clear Crystal
Mfr # 15964/10
Zoro # G2601990
product price: $1,576.00
/ea
Free Shipping & Returns
$1,576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28
- Width 28
- Height 14
- Finish Dark Bronze
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15964/10
- Zoro # G2601990
- UPC # 748119098012
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 28 |
Width | 28 |
Height | 14 |
Inside Diameter | 28 |
Details
Finish | Dark Bronze |
Color | Brown |
Weight | 27 |
Material | Crystal, Metal |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 10 |
Outdoor | No |
Bulb 1 Type | B11 |
Bulb 1 Base | E12 Candelabra |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Pull Chain Brass & White (60322)
- ILC Replacement for PHILIPS BC100T3Q/CL/TP (BC100T3Q/CL/TP PHILIPS)
- ILC Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp (855T-L24 LED REPLACEMENT ALLEN BRADLEY)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77553)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- DESIGNERS FOUNTAIN Edge Lit LED 9 Inch Flush Mount Ceiling Light (LED1272-WP)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- PROGRESS LIGHTING Topsail Two-Light Flush Mount (P350047-015)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- Elk Lighting Flushmount Lights