Shop All Flushmount Lights
Elk Lighting
Elizabethan 10-Lght Flsh Mnt Dark Brnz w/Clr Crystal - Incl LED Bulbs
Mfr # 15964/10-LED
Zoro # G2600408
product price: $1,796.00
/ea
Free Shipping & Returns
$1,796.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28
- Width 28
- Height 14
- Finish Dark Bronze
- Material Crystal, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15964/10-LED
- Zoro # G2600408
- UPC # 748119105055
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 28 |
Width | 28 |
Height | 14 |
Inside Diameter | 28 |
Details
Finish | Dark Bronze |
Material | Crystal, Metal |
Color | Brown |
Weight | 27 |
Bulb 1 Type | B11 LED |
Bulb 1 Count | 10 |
Outdoor | No |
Bulb 1 Included | Yes |
Bulb 1 Wattage | 4.8 |
Bulb 1 Base | E12 Candelabra |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Continuation Kit, Black (R49 BL)
- DABMAR LIGHTING Wall Lght, 2020, W, Fiberglass, Brick Step (FG2020-W)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- LEVITON Socket Extender (02006-000)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- EE SYSTEMS GROUP EE Systems Group EE112WMC-BP 2W Ceiling or Wall Mount Microwave Motion Activated Smart Light; Pure White (EE112WMC(BP))
- WESTINGHOUSE Led Flush Lght Wht15W30K (63229)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- ILC Replacement For NUVO LIGHTING, S29326 (S29326)
- Elk Lighting Flushmount Lights