Shop All Flushmount Lights
Elk Lighting
Disc 2-Lght Flush Mount in Metallic Grey with Wht Opal Glass - Medium
Mfr # FM1025-10-95
Zoro # G2625221
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Width 9
- Height 2.4
- Material Glass, Metal
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # FM1025-10-95
- Zoro # G2625221
- UPC # 60646064415
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9 |
Width | 9 |
Height | 2.4 |
Inside Diameter | 9 |
Backplate/Canopy Dimensions (inches) | 9 diameter |
Details
Finish | Metallic Grey |
Material | Glass, Metal |
Color | Gray |
Weight | 1 |
Bulb 1 Included | Yes |
Bulb 1 Type | G9 |
Bulb 1 Count | 2 |
Bulb 1 Wattage | 40 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- SATCO Bulb, Incandescent, 25W, T8, Bayonet Double Contact Base, Sign & Indicator (S3909)
- HALO H5Ricat (H5RICAT)
- ELCO LIGHTING 4 GU10 LED Remodel Housing" (EL49LDRICA)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- MR BEAMS/WIRELESS ENVIRONMENT LLC 300Lum Led Ceil Light (MB990-WHT-01-07)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Mushroom 7.25In White White Glass (6669900)
- Elk Lighting Flushmount Lights