Shop All Semi-Flushmount Lights
Elk Lighting
Diffusion 3-Lght Semi Flsh Mnt Slvr w/Frosted Glss Slvr Organza Shade
Mfr # 57034/3
Zoro # G2593338
Free Shipping & Returns
$364.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8
- Inside Diameter 18
- Color Silver
- Height 13
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 57034/3
- Zoro # G2593338
- UPC # 748119136424
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 18 |
Height | 13 |
Length | 18 |
Width | 18 |
Cord Length (inches) | 8 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Aged Silver |
Weight | 8 |
Color | Silver |
Material | Glass, PVC, Steel |
Dimmable | Yes |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 3 |
Outdoor | No |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 100 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, TCP33127SP35K (TCP-33127SP-35K)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- SATCO 2.66 W miniature - T3 1/4 - 4000 Hours - Mini Wedge Base - 14V (S6914)
- KEYSTONE 5000K LED HID Replacement DirectDrive, KT-LED100HID-EX39-850-D (KT-LED100HID-EX39-850-D /G2)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- QUOIZEL Leona 3-Light Matte Black Semi-Flush Mount (LOA1716MBK)
- BOSTON HARBOR Fixture Ceil 2Lt Semi/Chn Wht (F98WH02SW-1264H3L)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- Elk Lighting Semi-Flushmount Lights