Shop All Flushmount Lights
Elk Lighting
Diffusion 2-Lght Flush Mount in Brnz w/Organza & Mercury Glass
Mfr # 57025/2
Zoro # G2587491
product price: $256.00
/ea
Free Shipping & Returns
$256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 13
- Height 6
- Finish Oil Rubbed Bronze
- Material Fabric, Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 57025/2
- Zoro # G2587491
- UPC # 748119071299
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 |
Width | 13 |
Height | 6 |
Inside Diameter | 13 |
Details
Finish | Oil Rubbed Bronze |
Material | Fabric, Glass, Metal |
Color | Black |
Weight | 5 |
Bulb 1 Wattage | 60 |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Outdoor | No |
Bulb 1 Count | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 24-inch Connecting Cable for SG-LED/SGA-LED (SG-CC24)
- ILC Replacement For ROBERTSON HP21327SP C V2 (HP21327SP /C V2)
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- NUVO 18W Flush Mount Twist & Lock Fixture, LED 12 in. Matte Black Finish Frosted Glass (62/687)
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- Elk Lighting Flushmount Lights