Shop All Pendants
This Product is Discontinued
Elk Lighting
Diffusion 1-Lght Mini Pndnt Slvr w/Frosted Glss Slvr Organza Shade (Discontinued)
Mfr # 57036/1
Zoro # G2614399
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Height 8
- Length 6
- Width 6
- Finish Aged Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 57036/1
- Zoro # G2614399
- UPC # 748119136417
- Country of Origin China
- Category Pendants
Dimensions
Height | 8 |
Length | 6 |
Width | 6 |
Inside Diameter | 6 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Cord Length (inches) | 72 |
Chain Length (inches) | 36 |
Details
Color | Silver |
Finish | Aged Silver |
Dimmable | Yes |
Weight | 3 |
Material | Glass, PVC, Steel |
Bulb 1 Type | A19 |
Cord Color | Clear |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 100 |
Bulb 1 Count | 1 |
Outdoor | No |
Extension Rods (inches) | Rods: 1-6, 3-12 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.