Shop All Semi-Flushmount Lights
Elk Lighting
Diamond Ring 3-Light Semi Flush in Copper with Tiffany Style Glass
Mfr # 641-BC
Zoro # G2607977
product price: $568.00
/ea
Free Shipping & Returns
$568.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Burnished Copper
- Inside Diameter 16
- Color Brown
- Height 11
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 641-BC
- Zoro # G2607977
- UPC # 830335004837
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 16 |
Height | 11 |
Length | 16 |
Width | 16 |
Details
Finish | Burnished Copper |
Color | Brown |
Weight | 10 |
Material | Glass, Metal, Stone |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 75 |
Outdoor | No |
Bulb 1 Count | 3 |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- HALO E27Ricat (E27RICAT)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Nickel (P3712-09)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- Elk Lighting Semi-Flushmount Lights