Shop All Pendants
Elk Lighting
Diamond Pleat 1-Lght Mini Pndnt Satin Nckl w/Lght Aqua Pattern Glss
Mfr # 21194/1
Zoro # G2601342
product price: $186.00
/ea
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9
- Length 5
- Width 5
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 21194/1
- Zoro # G2601342
- UPC # 748119131849
- Country of Origin China
- Category Pendants
Dimensions
Height | 9 |
Length | 5 |
Width | 5 |
Inside Diameter | 5 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Cord Length (inches) | 72 |
Details
Color | Silver |
Finish | Satin Nickel |
Dimmable | Yes |
Weight | 3 |
Material | Glass, Steel |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 1 |
Bulb 1 Wattage | 100 |
Cord Color | Clear |
Bulb 1 Type | A19 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- HUBBELL Cover Lamphlder Round Gray (5193-0)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-1-WH)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Elk Lighting Pendants