Shop All Chandeliers
Elk Lighting
Delphine 24-Light Chandelier in Oil Rubbed Bronze
Mfr # 46232/24
Zoro # G2583851
product price: $598.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$598.00
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 36
- Material Metal
- Color Black
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 46232/24
- Zoro # G2583851
- UPC # 748119087719
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 36 |
Width | 36 |
Inside Diameter | 36 |
Length | 36 |
Backplate/Canopy Dimensions (inches) | 4.75 diameter |
Details
Finish | Oil Rubbed Bronze |
Material | Metal |
Color | Black |
Weight | 11 |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 24 |
Extension Rods (inches) | Rods: 1-6, 2-12 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- ILC Replacement for Ottlite Truecolor 24 Watt Bulb replacement light bulb lamp (TRUECOLOR 24 WATT BULB OTTLITE)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- PROGRESS LIGHTING Lassiter Collection Five-Light Matte Black Chandelier (P400197-031)
- Elk Lighting Chandeliers