Shop All Chandeliers
Elk Lighting
Delphine 10-Light Chandelier in Satin Brass
Mfr # 46241/10
Zoro # G2591630
product price: $466.00
/ea
Free Shipping & Returns
$466.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Brass
- Lamp Type A19
- Collection Delphine
- Style Modern / Contemporary
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 46241/10
- Zoro # G2591630
- UPC # 748119128344
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 33 in |
Height | 15 in |
Width | 33 in |
Details
Housing Finish | Satin Brass |
Lamp Type | A19 |
Collection | Delphine |
Style | Modern / Contemporary |
Lamp Watts | 60W |
Material | Metal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- HALO Smd6-Dm Led (SMD6R6950WHDM)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- MILLENNIUM Matte Black Pendant (3244-MB)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- Elk Lighting Chandeliers