Shop All Flushmount Lights
Elk Lighting
Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels
Mfr # 22011/3
Zoro # G2616867
product price: $792.00
/ea
Free Shipping & Returns
$792.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21
- Width 21
- Height 6
- Finish Brushed Brass
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 22011/3
- Zoro # G2616867
- UPC # 748119071558
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 21 |
Width | 21 |
Height | 6 |
Inside Diameter | 21 |
Details
Finish | Brushed Brass |
Weight | 8 |
Material | Glass, Metal |
Color | Gold |
Bulb 1 Type | B11 |
Outdoor | No |
Bulb 1 Count | 3 |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E12 Candelabra |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Microstream Pocket Clip (660032)
- PELICAN Headlamp, Black, 2765C (2765C)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- LITEZALL Aluminum Pocket Flashlight (LA-COBFTHNX6-6/12)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- AFX RndLEDMnt, 14in, 3000K, 2400lm, Slvr, Steel (CAF14L5AJUDSN)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- WESTINGHOUSE Led Flush Lght Wht15W30K (63229)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- Elk Lighting Flushmount Lights