Shop All Pendants
Elk Lighting
Danica 3-Lght Linear Pendant in Polished Chrome with Clear Glass
Mfr # 46014/3L
Zoro # G2633262
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10
- Length 36
- Width 5
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 46014/3L
- Zoro # G2633262
- UPC # 748119069074
- Country of Origin China
- Category Pendants
Dimensions
Height | 10 |
Length | 36 |
Width | 5 |
Cord Length (inches) | 72 |
Details
Color | Silver |
Finish | Polished Chrome |
Material | Glass, Metal |
Weight | 8 |
Outdoor | No |
Bulb 1 Wattage | 100 |
Bulb 1 Type | A19 |
Cord Color | Clear |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LJT24-40LWG-FSA12-EDU LED Troffer Recessed 2x4, 39W, 4200L, 4000K, 0-10V Dim, DLC (LJT24-40LWG-FSA12-EDU)
- SIGNIFY Hue Lightstrip Plus (800276)
- MIDWEST FASTENER Medium Base Porcelain Sockets Recess Mount 2PK (77851)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Barringer 1-Light Mini Pendant in Aged Bronze with Tan Mica Shade (15033/1)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- Elk Lighting Pendants