Shop All Semi-Flushmount Lights
Elk Lighting
Crystal Ring 4-Lght Semi Flsh Chrme w/Clr Crystal Beads -Incl LED Blbs
Mfr # 45290/4-LED
Zoro # G2609359
product price: $456.30
/ea
Free Shipping & Returns
$456.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 13
- Inside Diameter 13
- Width 13
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45290/4-LED
- Zoro # G2609359
- UPC # 748119105727
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 13 |
Inside Diameter | 13 |
Width | 13 |
Height | 7 |
Details
Finish | Polished Chrome |
Weight | 11 |
Color | Silver |
Material | Crystal, Metal |
Bulb 1 Count | 4 |
LED | Yes |
Bulb 1 Wattage | 4.8 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV 36W Pl-l 4P replacement light bulb lamp (TUV 36W PL-L 4P PHILIPS)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- ALEDDRA G4 Emergency LED T8, Automatic Self-testing, 15W, 5000K, 4ft, 25PK (LLT-4-EM-T8-G4-15W-50K)
- LUMAPRO LUMAPRO 83 to 85 Watts, 2 or 3 Lamps, Electronic Ballast (4KGF5)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 2 Light (58061-91)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Elk Lighting Semi-Flushmount Lights