Shop All Flushmount Lights
Elk Lighting
Crystal Flushmounts 2-Lght Flush Mount in Chrm w/Clear Crystal
Mfr # 31241/2
Zoro # G2585577
product price: $328.00
/ea
Free Shipping & Returns
$328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 6
- Finish Polished Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 31241/2
- Zoro # G2585577
- UPC # 748119033914
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 6 |
Inside Diameter | 12 |
Details
Finish | Polished Chrome |
Color | Silver |
Weight | 6 |
Material | Crystal, Metal |
Bulb 1 Count | 2 |
Bulb 1 Type | B11 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Base | E12 Candelabra |
Description
The ELK LIGHTING Crystal Flushmounts 2-Lght Flush Mount is a silver-colored fixture with a polished chrome finish. It measures 12 inches in length, 12 inches in width, and 6 inches in height. The inside diameter is 12 inches and the weight is 6 pounds. It is made of crystal and metal. It requires two B11 bulbs with a wattage of 60 each and an E12 Candelabra base. It is not suitable for outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 24" L, 4000K (MPS2-40ML-CW-EDU)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 5000K Daylight Dimmable E26 Base 12-Pack (LR21428-12PK)
- URREA Waterproof flashlight 550lm (LPA55)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ILC Replacement For SATCO 621210 (62-1210)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- THOMAS Titan 6'' Wide Integrated LED Square Flush Mount, Oil Rubbed Bronze (CL791331)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Elk Lighting Flushmount Lights