Shop All Chandeliers
Elk Lighting
Crystal Branches 5-Light Chandelier in Burnt Bronze
Mfr # 11775/5
Zoro # G2605089
product price: $886.00
/ea
Free Shipping & Returns
$886.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Burnt Bronze
- Height 17
- Length 25
- Inside Diameter 25
- Material Crystal, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 11775/5
- Zoro # G2605089
- UPC # 748119084688
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 17 |
Length | 25 |
Inside Diameter | 25 |
Width | 25 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Burnt Bronze |
Material | Crystal, Metal |
Color | Brown |
Weight | 7 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Count | 5 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Cord Color | Clear |
Bulb 1 Type | B11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS 4' 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A)
- ENERGIZER Headlamp, LED, Rechargeable, 400 Lumens, 80m, Black (EVEENHDFRLP)
- BELL + HOWELL QUAD LED BULB E26 5500L (7641)
- SHAT-R-SHIELD 54 W, T5, Miniature Bi-Pin (G5) (F54T5/841/HO/ECO/IC (PKX 24))
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL4025 Veronica Crystal Chandelier (RL4025)
- Elk Lighting Chandeliers