Shop All Sconces
Elk Lighting
Crowley 1-Light Outdoor Wall Lamp in Hazelnut Bronze
Mfr # 45065/1
Zoro # G2595359
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13
- Width 6
- Finish Hazelnut Bronze
- Material Glass, Metal
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45065/1
- Zoro # G2595359
- UPC # 748119111568
- Country of Origin China
- Category Sconces
Dimensions
Height | 13 |
Width | 6 |
Length | 7 |
Backplate/Canopy Dimensions (inches) | 4.5x7 |
Cord Length (inches) | 8 |
Details
Finish | Hazelnut Bronze |
Material | Glass, Metal |
Color | Brown |
Weight | 4 |
Bulb 1 Count | 1 |
Outdoor | Yes |
Bulb 1 Included | No |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKLIGHT MASTER 15 lm Black/Purple LED UV Flashlight AAA Battery (302490)
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 6000 (4VT3-LD5-6-G-UNV-L850-CD1-U)
- SUNLITE 25CFC/25 Flame Tip 25W Incandescent Petite Chandelier Light Bulb, E12 Base, Crystal Clr Bulb, 12PK (40011-SU)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- CWI LIGHTING Led Sconce With Brass Finish (1204W12-1-625)
- Elk Lighting Sconces