Shop All Sconces
Elk Lighting
Croftwell 1-Light Outdoor Wall Lamp in Textured Matte Black
Mfr # 45087/1
Zoro # G2610862
Free Shipping & Returns
$444.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17
- Width 8
- Finish Textured Matte Black
- Material Cast Aluminum, Glass
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 45087/1
- Zoro # G2610862
- UPC # 748119068251
- Country of Origin China
- Category Sconces
Dimensions
Height | 17 |
Width | 8 |
Length | 10 |
Backplate/Canopy Dimensions (inches) | 5.5x8.75 |
Details
Finish | Textured Matte Black |
Material | Cast Aluminum, Glass |
Weight | 10 |
Color | Black |
Bulb 1 Count | 1 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 100 |
Outdoor | Yes |
Bulb 1 Type | A19 |
Bulb 1 Included | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp (JA24V-70W H-3 USHIO)
- WESTINGHOUSE 3 in. 1 lights LED Vanity Light Wall Mount, Brushed Nickel (3008675)
- LITHONIA LIGHTING Power Cord, 72 In Length (GFA PWS1836)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- SEA GULL One Light Wall/Bath Sconce, White (4138EN3-15)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- Z-LITE Joliet 1 Light Wall Sconce, Brushed Nickel & Clear (473-1S-BN)
- Elk Lighting Sconces