Shop All Semi-Flushmount Lights
Elk Lighting
Cristallo Fiore 3-Lght Semi Flush in Deep Rust w/Clear & Amber Florets
Mfr # 7044/3
Zoro # G2637270
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Deep Rust
- Material Crystal, Metal
- Inside Diameter 19
- Weight 8
- Width 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 7044/3
- Zoro # G2637270
- UPC # 748119704432
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 19 |
Width | 19 |
Length | 19 |
Height | 13 |
Details
Finish | Deep Rust |
Material | Crystal, Metal |
Weight | 8 |
Color | Brown |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Type | B11 |
Bulb 1 Count | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES LED Work Light, High Bay, 13000 lm, 100W (K5100)
- LEDLENSER Ledlenser Flex7 powerbank + fast battery charger (880554)
- SHAWSHANK LEDZ Shawshank Ledz 302481 Scorpion Master 9 LED UV Blacklight Flashlight (165115)
- SCORPION MASTER Flashlight 9Led Scorpion (302478)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- HUNTER CEILING FAN 3LT BN 42"" (52106)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- JESCO LIGHTING GROUP Triangle Canopy 1 Lite, Blue (CET1204BU)
- Elk Lighting Semi-Flushmount Lights