Shop All Chandeliers
Elk Lighting
Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc
Mfr # 15929/8
Zoro # G2638451
product price: $634.50
/ea
Free Shipping & Returns
$634.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Weathered Zinc, Polished Nickel
- Weight 22
- Height 7
- Length 9
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15929/8
- Zoro # G2638451
- UPC # 748119135328
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 7 |
Length | 9 |
Width | 43 |
Cord Length (inches) | 84 |
Backplate/Canopy Dimensions (inches) | 10x5 |
Details
Finish | Weathered Zinc, Polished Nickel |
Weight | 22 |
Dimmable | Yes |
Color | Gray |
Material | Steel, Zinc |
Extension Rods (inches) | Rods: 1-6, 1-12, 1-24 |
Bulb 1 Type | A19 |
Cord Color | Black |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 8 |
Bulb 1 Base | E26 Medium |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730W)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- Elk Lighting Chandeliers