Shop All Light Fixture Parts
Elk Lighting
Corinthian Medallion 22 Inch in White Finish
Mfr # M1005WH
Zoro # G2579800
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.5
- Width 21.5
- Height 1.5
- Finish White
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # M1005WH
- Zoro # G2579800
- UPC # 748119006048
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 21.5 |
Width | 21.5 |
Height | 1.5 |
Inside Diameter | 21.5 |
Details
Finish | White |
Material | Polyurethane Foam |
Color | White |
Weight | 2 |
Outdoor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 35 W, T17, Bayonet Base (B22d) (LED-8101-22K)
- DAY-BRITE CFI Wire Guard (FSSWG4)
- GLOBE ELECTRIC Pendant Matblk 60W (60536)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- ACCESS LIGHTING Bulb, 7 Watt GU10 MR16 (TP-MR16LED7WDIMJA8)
- CREE Acrylic Conical Drop Lens (CL16)
- ILB GOLD Led Fixture, Replacement For Led F60T10/CW (F60T10/CW)
- ILC Replacement For LIGHT BULB LAMP, QT2X32T8277ISLSCSRNK (QT2X32T8277ISLSCS-RNK)
- INNOVATIONS LIGHTING Briarcliff Metal Shade (M13-AC)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- Elk Lighting Light Fixture Parts