Shop All Semi-Flushmount Lights
Elk Lighting
Compartir 7-Lght Semi Flush Mount in Satin Brss with Perforated Metal
Mfr # 21109/7
Zoro # G2592787
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass, Polished Nickel
- Weight 7
- Height 8
- Length 19
- Inside Diameter 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 21109/7
- Zoro # G2592787
- UPC # 748119137346
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 8 |
Length | 19 |
Inside Diameter | 19 |
Width | 19 |
Cord Length (inches) | 8 |
Backplate/Canopy Dimensions (inches) | 15 diameter |
Details
Finish | Satin Brass, Polished Nickel |
Weight | 7 |
Material | Steel |
Color | Gold |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 60 |
Bulb 1 Type | A19 |
Bulb 1 Count | 7 |
Dimmable | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2.5 Inch Square LED Clear Flood Light (1492129)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- STREAMLIGHT STREAMLIGHT 120 Lumens, LED Yellow Headlamp (61200)
- SATCO 150 W G40 Incandescent - Gloss White - 4000 Hours - 1550L - Medium Base - 120V (S3004)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ETI SOLID STATE LIGHTIN Low-Profile Light Fixture, 120/277 V, 22 W, Led Lamp, 1600 Lumens, 4000 K Color Temp, White Fixture (54437241)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- Elk Lighting Semi-Flushmount Lights