Shop All Semi-Flushmount Lights
Elk Lighting
Compartir 3-Lght Semi Flush in Satin Brss with Perforated Metal Shade
Mfr # 21111/3
Zoro # G2613671
product price: $286.00
/ea
Free Shipping & Returns
$286.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel, Satin Brass
- Length 15
- Width 15
- Inside Diameter 15
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 21111/3
- Zoro # G2613671
- UPC # 748119124964
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 15 |
Width | 15 |
Inside Diameter | 15 |
Height | 8 |
Cord Length (inches) | 8 |
Backplate/Canopy Dimensions (inches) | 10 diameter |
Details
Finish | Polished Nickel, Satin Brass |
Weight | 3 |
Material | Metal |
Color | Silver |
Outdoor | No |
Bulb 1 Wattage | 60 |
Bulb 1 Type | A19 |
Bulb 1 Count | 3 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V Lithium-Ion LED Rechargeable Cordless Worklight Flashlight (FL12)
- SATCO 8W LED MR16 4000K 15' beam GU5.3 12V (S8638)
- METAL OPTICS Aircraft Cable Hanging Kit, F/FGB Fixture (MHYTGB10 WWGR)
- ILC Replacement for GE General Electric G.E 6S6 Tray-130v replacement light bulb lamp, 10PK (6S6 TRAY-130V GE GENERAL ELECTRIC G.E)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- QUOIZEL Griffin Semi-Flush Mount (GF1717AN)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- LIVEX LIGHTING Satin Brass Semi Flush, 3 Light (51054-12)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- Elk Lighting Semi-Flushmount Lights