Shop All Chandeliers
Elk Lighting
Coastal Inlet 7-Lght Chandelier in Oiled Brnz with Rope and Opal Glass
Mfr # 10710/7SR
Zoro # G2585227
Free Shipping & Returns
$2,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Glass, Metal, Rope
- Color Black
- Length 32
- Inside Diameter 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 10710/7SR
- Zoro # G2585227
- UPC # 748119097206
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 32 |
Inside Diameter | 32 |
Width | 32 |
Height | 11 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Details
Finish | Oil Rubbed Bronze |
Material | Glass, Metal, Rope |
Color | Black |
Weight | 14 |
Bulb 1 Count | 7 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03908 replacement light bulb lamp (03908 WESTINGHOUSE)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W (475G31)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- Elk Lighting Chandeliers