Shop All Flushmount Lights
Elk Lighting
Clayton 4-Light Flush Mount in Oiled Bronze with Black Shade
Mfr # 45321/4
Zoro # G2589241
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21
- Width 21
- Height 4.5
- Finish Oil Rubbed Bronze
- Inside Diameter 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45321/4
- Zoro # G2589241
- UPC # 748119100067
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 21 |
Width | 21 |
Height | 4.5 |
Inside Diameter | 21 |
Details
Finish | Oil Rubbed Bronze |
Material | Glass, Metal |
Weight | 4 |
Color | Black |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 40 |
Bulb 1 Count | 4 |
Outdoor | No |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE HID LED Lamp, KT-LED130HID-V-EX39-850-S (KT-LED130HID-V-EX39-850-S)
- LUXRITE B11 LED Light Bulbs 5W (60W Equivalent) 550LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21602-6PK)
- HASTINGS HOME Stove Fan Heat Powered for Wood Burning Stoves or Fireplaces, Quiet and Low Maintenance for Home (357231KFY)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- PROMINENCE HOME Lincoln Woods, 15 in. Flush Mount Light with Cage, Matte Black (51552-40)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- Elk Lighting Flushmount Lights