Shop All Flushmount Lights
Elk Lighting
Clayton 4-Lght Flsh Mnt Oiled Brnz w/Blk Shade - Incl LED Bulbs
Mfr # 45321/4-LED
Zoro # G2590711
product price: $482.00
/ea
Free Shipping & Returns
$482.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21
- Width 21
- Height 4.5
- Finish Oil Rubbed Bronze
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45321/4-LED
- Zoro # G2590711
- UPC # 748119105741
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 21 |
Width | 21 |
Height | 4.5 |
Inside Diameter | 21 |
Details
Finish | Oil Rubbed Bronze |
Weight | 4 |
Material | Glass, Metal |
Color | Black |
Bulb 1 Included | Yes |
Bulb 1 Wattage | 9.5 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 4 |
Outdoor | No |
Bulb 1 Type | A19 LED |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Tube 8Ft Led Intgrl 5000K 43W (64102161)
- PROGRESS LIGHTING Stem Extension Kit in a Satin Brass Finish (P8601-12)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- JUNO LIGHTING Track Fixture, Open Back Spot, 75W, 120V (R533 BL)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- DAY-BRITE CFI Wrap 3500K LED, 130.1 lm/W, 3,500 K (FSWEZ440L835-UNV)
- LITHONIA LIGHTING LED Linear Strip Light, 4813 lm (CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH)
- LUXRITE 1x1 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL (LR24025-1PK)
- RADIONIC HI-TECH Flush Mount, Stephanie, 2-Light (K_FM_5412)
- NUWATT Slim Flush Mount Ceiling Light, 6 in, 15 Watt, 4000K, White, PK 6 (NW-R-DSK-6-15W-40K-6P)
- Elk Lighting Flushmount Lights