Shop All Flushmount Lights
Elk Lighting
Clayton 3-Lght Flsh Mnt Oiled Brnz w/Blk Shade - Incl LED Bulbs
Mfr # 45320/3-LED
Zoro # G2616657
product price: $328.00
/ea
Free Shipping & Returns
$328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Width 16
- Height 4.5
- Finish Oil Rubbed Bronze
- Material Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45320/3-LED
- Zoro # G2616657
- UPC # 748119105734
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 16 |
Width | 16 |
Height | 4.5 |
Inside Diameter | 16 |
Details
Finish | Oil Rubbed Bronze |
Material | Glass, Metal |
Weight | 3 |
Color | Black |
Bulb 1 Included | Yes |
Outdoor | No |
Bulb 1 Type | A19 LED |
Bulb 1 Count | 3 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 9.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-1s80-t (ICN-1S80-T ADVANCE)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF3 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - 120-277V, Yoke, Dark Bronze (ESXF3 ALO SWW2 YS DDB M2)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light R (LED-L87-1030W)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- COMPONENT HARDWARE Cool White LED Bulb For Dry/Damp Applica (LED-PK100DD-C)
- SIMPLE DESIGNS Square Flushmount Ceiling Light with Scroll Swirl Design (FM3001-WHT)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- Elk Lighting Flushmount Lights