Shop All Pendants
Elk Lighting
Cira 1-Lght Mini Pndnt SatNckl w/Pebbled Blue Glass - Incl Adapter Kit
Mfr # 10143/1PB-LA
Zoro # G2612971
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6
- Length 6
- Width 6
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 10143/1PB-LA
- Zoro # G2612971
- UPC # 748119046907
- Country of Origin China
- Category Pendants
Dimensions
Height | 6 |
Length | 6 |
Width | 6 |
Inside Diameter | 6 |
Details
Color | Silver |
Finish | Satin Nickel |
Material | Glass, Metal |
Weight | 2 |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 1 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Altman 10-inch Scoops replacement light bulb lamp (10-INCH SCOOPS ALTMAN)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BZ)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- BAYCO CORD w/TAP 18/3SJT 25 (BYSL-425)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Chadwick 1-Lght Pndnt Polished Nickel w/Matching Shade - Incl LED Bulb (66114-1-LED)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- VAXCEL Cinta 1L Mini pendant Bronze (P0236)
- Elk Lighting Pendants