Shop All Sconces
Elk Lighting
Christina 2-Light Sconce in Mocha with Crystal
Mfr # 12023/2
Zoro # G2629397
product price: $370.00
/ea
Free Shipping & Returns
$370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 14
- Finish Mocha
- Material Crystal, Metal
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 12023/2
- Zoro # G2629397
- UPC # 748119040905
- Country of Origin China
- Category Sconces
Dimensions
Height | 8 |
Width | 14 |
Length | 8 |
Details
Finish | Mocha |
Material | Crystal, Metal |
Color | Brown |
Weight | 7 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Count | 2 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- SIGNIFY T5 Fluorescent 40Pk (F39T5/841/HO)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34012-6PK)
- ILC Replacement for Sylvania H44gs-100sp replacement light bulb lamp (H44GS-100SP SYLVANIA)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- BESA LIGHTING Tamburo 7 Wall Sconce, Opal Matte, Bronze Cap Finish, 1x8W LED (704207-LED-BR)
- VAXCEL INTERNATIONAL Wireless Ceiling Fan Wall Control Kit (X-WC3013)
- Elk Lighting Sconces