Shop All Pendants
Elk Lighting
Chadwick 1-Light Pendant in Polished Nickel with White Glass
Mfr # 66113-1
Zoro # G2599078
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 14
- Length 13
- Width 13
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 66113-1
- Zoro # G2599078
- UPC # 830335010531
- Country of Origin China
- Category Pendants
Dimensions
Height | 14 |
Length | 13 |
Width | 13 |
Inside Diameter | 13 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Details
Color | Silver |
Finish | Polished Nickel |
Weight | 8 |
Material | Glass, Steel |
Bulb 1 Wattage | 100 |
Bulb 1 Type | A19 |
Bulb 1 Count | 1 |
Extension Rods (inches) | Rods: 1-6, 2-12 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pendant Assy, 1Button, 10' (ZCP-1)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- COMMERCIAL ELECTRIC 48 in. 4,000 Lumens Integrated LED White Wraparound (WR4840K40LWL)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Socket Pendant 1-Light Mini Pendant in Antique Bronze (1201-025)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Barringer 1-Light Mini Pendant in Aged Bronze with Tan Mica Shade (15033/1)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- Elk Lighting Pendants