Shop All Pendants
Elk Lighting
Chadwick 1-Lght Pndnt Antique Copper w/Matching Shade - Incl LED Bulb
Mfr # 66144-1-LED
Zoro # G2618212
product price: $344.00
/ea
Free Shipping & Returns
$344.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 14
- Length 13
- Width 13
- Finish Antique Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 66144-1-LED
- Zoro # G2618212
- UPC # 830335019411
- Country of Origin China
- Category Pendants
Dimensions
Height | 14 |
Length | 13 |
Width | 13 |
Inside Diameter | 13 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Details
Color | Brown |
Finish | Antique Copper |
Material | Glass, Steel |
Weight | 5 |
Bulb 1 Count | 1 |
Bulb 1 Included | Yes |
Bulb 1 Type | A19 LED |
Bulb 1 Base | E26 Medium |
Extension Rods (inches) | Rods: 1-6, 2-12 |
Bulb 1 Wattage | 9.5 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-LF)
- LUMAPRO LUMAPRO 175 W, 1 Lamp HID Ballast Kit (1XUK1)
- LUMAPRO Emergency Light, 7-1/2in. H, 5.4W, Incand (40CP80)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- ELK LIGHTING Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass (46575/1)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- Z-LITE Malcalester 3 Light Pendant, Matte Black, Olde Brass & White (481P14-MB-OBR)
- Elk Lighting Pendants