Shop All Post Lighting
Elk Lighting
Central Square 3-Light Outdoor Post Mount in Textured Matte Black
Mfr # 45089/3
Zoro # G2578741
product price: $658.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$658.00
Free 30-Day Returns
Key Features
- Finish Textured Matte Black
- Width 26
- Color Black
- Length 26
- Height 91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45089/3
- Zoro # G2578741
- UPC # 748119068299
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 26 |
Length | 26 |
Height | 91 |
Inside Diameter | 26 |
Details
Finish | Textured Matte Black |
Color | Black |
Weight | 14 |
Material | Cast Aluminum, Glass |
Outdoor | Yes |
Bulb 1 Base | E26 Medium |
Bulb 1 Included | No |
Bulb 1 Wattage | 100 |
Bulb 1 Count | 3 |
Bulb 1 Type | A19 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- ILC Replacement for Eiko 10174 replacement light bulb lamp (10174 EIKO)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- JONARD TOOLS Industrial Mini Flashlight, LED, Black (FL-2000)
- LIVEX LIGHTING Textured BlackOutdoor Post Light, 3 Light (7710-14)
- MAYNE Signature Lamp Post - White no mount (5837-W)
- PROGRESS LIGHTING Crawford 4-Light Post Lantern, 60 W, Oil Rubbed Bronze (P5474-108)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- AMERTAC Post Eye Light Control (758CTC-4)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- Elk Lighting Post Lighting