Shop All Semi-Flushmount Lights
Elk Lighting
Cast Iron Pipe 4-Lght Semi Flsh in Zinc (Optional Shades Available)
Mfr # 10686/4
Zoro # G2599662
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Weathered Zinc, Zinc Plating
- Color Gray
- Inside Diameter 16
- Material Metal
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 10686/4
- Zoro # G2599662
- UPC # 748119097107
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 16 |
Height | 6 |
Width | 16 |
Length | 16 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Weathered Zinc, Zinc Plating |
Color | Gray |
Material | Metal |
Weight | 6 |
Bulb 1 Type | A19 |
Bulb 1 Count | 4 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 60 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-27K-WC2)
- MAXSA INNOVATIONS Maxsa Bright Motion-Activated Solar Security Light - Silver (44640)
- ASD LIGHTING Light, LED, Rnd, Mni-Pan, 5", SM, ETL/ES, 6W, 3K (ASD-MNPR-5D630-W)
- METALUX Premium LED Luminaire, 2 x 4, 4000 lumen, 3500K, 0 to 10V dimming (24FR-LD4-40-UNV-L835-CD1-U)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- HUDSON VALLEY Julien 3 Light Semi Flush (9823-AGB)
- BOSTON HARBOR Fixture Ceil 2Lt Semi/Chn Wht (F98WH02SW-1264H3L)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- Elk Lighting Semi-Flushmount Lights