Shop All Semi-Flushmount Lights
Elk Lighting
Capri 2-Light Semi Flush in Satin Nickel with Capiz Shell Glass
Mfr # 10140/2
Zoro # G2633859
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Width 12
- Height 4.5
- Material Metal, Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 10140/2
- Zoro # G2633859
- UPC # 748119012377
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 12 |
Height | 4.5 |
Length | 12 |
Inside Diameter | 12 |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Metal, Shell |
Weight | 4 |
Bulb 1 Count | 2 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent A Shape Bulb, Replacement For Donsbulbs 25A/Rs (25A/RS)
- ILC Replacement for Hali-brite L-801h replacement light bulb lamp (L-801H HALI-BRITE)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 5000K (LED115ED28/750)
- ILC Replacement for Edison 60W Edison Bulb replacement light bulb lamp (60W EDISON BULB EDISON)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- Elk Lighting Semi-Flushmount Lights